Shop BRADY
See all product information
Create Account
Danger, High Pressure, 10" W x 7" H, Rectangle, Plastic, 126265
Mfr # 126265
Zoro # G7425457
product price:Â $9.55
/eaKey Features
Legend
High Pressure
Sign Material
Plastic
Height
7"
Thickness
0.059"
Sign Mounting Style
With Mounting Holes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
126265
Zoro #
G7425457
UPC #
754473744342
Country of Origin
United States
Dimensions
Height
7"
Width
10"
Thickness
0.059"
Details
Item
Danger Sign
Legend
High Pressure
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Printed Language
English
Operating Temp. Range
-40 Degrees to 176 Degrees F
OSHA Compliant
Yes
Sign Background Color
White
Legend Style
Text
Header Background Color
Black, Red, White
Header
Danger
Header Legend Color
White
ANSI Compliant
No
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Legend Color
Black
Sign Legend Text Color
Black
Description
Danger Sign, Sign Subject Matter Facility, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend High Pressure, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.