This item is Discontinued.
This item is Discontinued.
Danger Sign, 7X10", R and BK/WHT, ENG, 85027 (Discontinued)
Mfr #
85027
Zoro #
G7415797
UPC # 754473850272
Country of Origin United States
Category Electrical Hazard Signs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 85027
- Zoro #
- G7415797
- UPC #
- 754473850272
- Country of Origin
- United States
Dimensions
- Width
- 10 in
- Height
- 7 in
- Thickness
- 0.010 in
Details
- Item
- Danger Sign
- Header
- Danger
- Legend
- Do Not Look At Electric Arc It Will Hurt Your Eyes
- Sign Shape
- Rectangle
- Sign Material
- Polyester
- Sign Mounting Style
- Adhesive Surface
- Printed Language
- English
- Sign Background Color
- White
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- UV Resistant
- No
- Header Background Color
- Black, Red, White
- Header Legend Color
- White
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- OSHA Compliant
- Yes
- ANSI Compliant
- Yes
- Legend Style
- Text
- Sign Legend Color
- Black
- Double-Sided
- No
- Operating Temp. Range
- -40 Degrees to 230 Degrees F
- Sign Legend Text Color
- Black
Description
Danger Sign, Sign Subject Matter Electrical Hazard, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Do Not Look At Electric Arc It Will Hurt Your Eyes, Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.