Shop BRADY

Danger Sign, 7 in Height, 10 in Width, Polyester, Rectangle, English

  • Mfr # 144412

  • Zoro # G8636070


product price:  $9.19
/ea

Key Features

Header
Danger
Legend
High Voltage Authorized Personnel Only Contact Will Result In Serious Shock Or Death
Width
10 in
Height
7 in
Sign Shape
Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
144412
Zoro #
G8636070
UPC #
754473977306
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.010 in

Details

Item
Danger Sign
Header
Danger
Legend
High Voltage Authorized Personnel Only Contact Will Result In Serious Shock Or Death
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Legend Color
White
ANSI Compliant
Yes
Sign Legend Color
Black, Yellow
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Symbol and Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Background Color
Black, Red
Legend Color
Black, Yellow
Legend/Background Color
Black/Red/Yellow on White
Material
Polyester
Language
English
Mounting Style
Adhesive-Backed
Subject Matter
Electrical Hazard
Background Color
White
Sign Legend Text Color
Black, Yellow

Description

Danger Sign, Sign Subject Matter Electrical Hazard, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend High Voltage Authorized Personnel Only Contact Will Result In Serious Shock Or Death, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.