Shop BRADY

Danger Tag, Lockout Tagout, Polyester, 7 in H x 4 in W, Black, Red, White, Rectangle, 10 PK

  • Mfr # 86578

  • Zoro # G9514583


product price: 
$
18.99
/pk 10, $1.90/ea

Key Features

Material
Polyester
Height
7 in
Width
4 in
Color
Black, Red, White
Tag Shape
Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
86578
Zoro #
G9514583
UPC #
754473865788
Country of Origin
United States

Dimensions

Height
7 in
Width
4 in
Hole Size
3/8 in
Thickness
0.01 in

Details

Item
Danger Tag
Material
Polyester
Color
Black, Red, White
Tag Shape
Rectangle
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Tag Material
Polyester
Write on Surface
Yes
Tag Color
Black, Red, White
Indoor/Outdoor Usage
Indoor/Outdoor
No. of Ties Included
10
Background Color
White
Language
English, Spanish
Header Legend Color
White
Legend
DO NOT OPEN THIS VALVE NO ABRIR ESTA VALVULA SIGNED BY FIRMADO POR: DATE FECHA:
Legend Style
Text
Legend Same on Both Sides
Yes
Tie Material
Nylon
Includes
(10) Nylon Ties
Tag Subject
Plumbing/Valves
Subject Matter
Lockout Tagout
Legend Color
White
Legend/Background Color
Black, Red/White
Header Background Color
Black, Red, White
Reverse Side Legend
Do Not Remove This Tag Remarks___
Withstand Pull Force
75 lbf
Header
Danger
Grommet Material
Metal
Shape
Rectangular
Fastener Type
Cable Tie
Corrosion Resistant
Yes
Printed Language
English, Spanish
Ruled
Ruled
Moisture Resistant
No
Sign Header
Danger/Peligro
UV Resistant
No
Safety Tag Legend - Back Side
Do Not Open This Valve No Abrir Esta Valvula Signed By Firmado Por: Date Fecha:
No. of Fasteners Included
10
Sign Legend
Do Not Open This Valve No Abrir Esta Valvula Signed By Firmado Por: Date Fecha:
Safety Tag Package Style
Pack
Self-Laminating
No
Serialization
Not Serialized
Number of Tags
10
Chemical Resistant
Yes
Glow In The Dark
No
Sign Header -Back Side
Danger/Peligro
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
212 Degrees F

Description

Danger Tag, Subject Matter Lockout Tagout, Sign Legend Do Not Open This Valve No Abrir Esta Valvula Signed By Firmado Por: Date Fecha:, Legend Same on Both Sides Yes, Sign Header Danger/Peligro, Shape Rectangular, Safety Tag Legend - Back Side Do Not Open This Valve No Abrir Esta Valvula Signed By Firmado Por: Date Fecha:, Sign Header -Back Side Danger/Peligro, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.