Shop BRADY
See all product information
Create Account
Danger Sign, 14 in Height, 10 in Width, Polyester, Rectangle, English, Spanish
Mfr # 124048
Zoro # G7376813
product price:Â $13.59
/eaKey Features
Header
Danger/Peligro
Legend
Authorized Personnel Only/Solo Personal Autorizado
Height
14 in
Sign Shape
Rectangle
Sign Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
124048
Zoro #
G7376813
UPC #
754473797911
Country of Origin
United States
Dimensions
Width
10 in
Height
14 in
Thickness
0.010 in
Details
Item
Danger Sign
Header
Danger/Peligro
Legend
Authorized Personnel Only/Solo Personal Autorizado
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Header Legend Color
White
ANSI Compliant
No
Header Background Color
Black, Red, White
Operating Temp. Range
-40 Degrees to 230 Degrees F
Standards
ASTM D 2979
Legend Style
Text
OSHA Compliant
No
Double-Sided
No
Sign Legend Text Color
Black
Description
Danger Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 14 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger/Peligro, Legend Authorized Personnel Only/Solo Personal Autorizado, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.