This item is Discontinued.
This item is Discontinued.
Directional Sign, 6 1/2 in H, 14" W, Fiberglass, Rectangle, English, 71366 (Discontinued)
Mfr #
71366
Zoro #
G8441181
UPC # 754473713669
Country of Origin United States
Category Traffic Signs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 71366
- Zoro #
- G8441181
- UPC #
- 754473713669
- Country of Origin
- United States
Dimensions
- Width
- 14"
- Height
- 6 1/2 in
- Thickness
- 0.098 in
Details
- Item
- Directional Sign
- Header
- No Header
- Legend
- This Way Out
- Sign Shape
- Rectangle
- Sign Material
- Fiberglass
- Sign Mounting Style
- With Mounting Holes
- Printed Language
- English
- Sign Background Color
- White
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- UV Resistant
- No
- Standards
- ASTM D 635; ASTM D 638; ASTM D 646; ASTM D 790; ASTM D 1593; OSHA 29 CFR 1910.37
- Operating Temp. Range
- -40 Degrees to 194 Degrees F
- ANSI Compliant
- No
- Legend Style
- Symbol and Text
- Sign Legend Color
- Black, White
- Double-Sided
- No
- OSHA Compliant
- Yes
- Sign Legend Text Color
- Black, White
Description
Directional Sign, Height 6 1/2 in, Width 14 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.