Shop BRADY
See all product information
Create Account
DOT Container Placard, 1.4 Explosives B 1, B-120 Premium Fiberglass, 10-3/4" W x 10-3/4" H
Mfr # 63361
Zoro # G404390681
product price:Â
$
28.35
/ea
Key Features
Width
10-3/4"
Height
10-3/4"
Material
B-120 Premium Fiberglass
Legend/Background Color
Black/Orange
Legend
Explosive 1.4B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 63361
- Zoro #
- G404390681
- UPC #
- 754473633615
- Country of Origin
- United States
- Item
- DOT Container Placard
- Material
- B-120 Premium Fiberglass
- Legend/Background Color
- Black/Orange
- Legend
- Explosive 1.4B
- Class
- 1.4B
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Message
- 1.4 Explosives B 1
- Container Label/Placard Type
- Hazardous Class
- Language
- English
- DOT/UN Product Form
- Placard
- Hazard Class
- Class 1 (Explosives)
- Product Type
- DOT Container Placard
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 1 (Explosives), DOT/UN Product Form Placard, Message 1.4 Explosives B 1, Label Width 10 3/4 in, Label Height 10 3/4 in, Material B-120 Premium Fiberglass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.