DOT Handling Label, Waste Oil, Vinyl, 6" W, 6" H

  • Mfr # 121435

  • Zoro # G2600762


product price:  $80.29
/pk 100, $0.80/ea
Free Shipping & Returns

Key Features

Height
6"
Width
6"
Material
Vinyl
Shape
Square
Legend
Waste Oil
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
121435
Zoro #
G2600762
UPC #
754473707767
Country of Origin
Mexico

Dimensions

Height
6"
Width
6"
Label Height
6 in
Label Width
6 in

Details

Item
DOT Handling Label
Material
Vinyl
Shape
Square
Legend
Waste Oil
Legend/Background Color
Black/Yellow
Language
English
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Indoor/Outdoor Usage
Indoor/Outdoor
Header
No Header
Write on Surface
No
Legend Style
Text
Laminated
No
Self-Adhesive
Yes
Background Color
Yellow
Legend Color
black
Color
Black on Yellow
Labels per Roll
100
Message
Waste Oil
DOT/UN Product Form
Label
Handling Label/Placard Type
Waste
Product Type
DOT Handling Label

Description

DOT Handling Label, Language English, Handling Label/Placard Type Waste, DOT/UN Product Form Label, Message Waste Oil, Label Width 6 in, Label Height 6 in, Material Vinyl, Labels per Roll 100, Background Color Yellow, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.