Emergency Assembly Point, Aluminum, 10 in x 14 in, With Mounting Holes
Mfr # 139601
Zoro # G7385502
product price:Â $27.79
/eaKey Features
Legend
Emergency Assembly Point
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.035 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
139601
Zoro #
G7385502
UPC #
-
Country of Origin
United States
Dimensions
Height
10 in
Width
14 in
Thickness
0.035 in
Details
Item
Emergency Assembly Sign
Legend
Emergency Assembly Point
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
Sign Background Color
Green, White
Header
No Header
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Legend Style
Symbol and Text
ANSI Compliant
Yes
Legend Color
White
Sign Legend Text Color
White
Description
B555 10X14 WHT/GN EMERGENCY ASSEMBLY PT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.