Exit Sign, Polyester, 14" W, 10" H, Not An Emergency Exit, White
- Mfr # 127301
- Zoro # G8631067
product price:Â
$
23.99
/ea
Key Features
Header
No Header
Legend
Not An Emergency Exit
Width
14"
Height
10"
Sign Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 127301
- Zoro #
- G8631067
- UPC #
- 754473756321
- Country of Origin
- United States
Dimensions
- Width
- 14"
- Height
- 10"
- Thickness
- 0.010 in
Details
- Item
- Exit Sign
- Header
- No Header
- Legend
- Not An Emergency Exit
- Sign Shape
- Rectangle
- Sign Material
- Polyester
- Sign Mounting Style
- Adhesive Surface
- Printed Language
- English
- Sign Background Color
- White
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- UV Resistant
- No
- Operating Temp. Range
- -40 Degrees to 230 Degrees F
- OSHA Compliant
- Yes
- Legend Style
- Text
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Double-Sided
- No
- Sign Legend Color
- Red
- ANSI Compliant
- Yes
- Sign Legend Text Color
- Red
Description
Emergency Exit Sign, Sign Subject Matter Exit and Entrance, Height 10 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Not An Emergency Exit, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.