Shop BRADY
See all product information
Create Account
Exit Sign, Polyester, 10" W, 3-1/2" H, Emergency Exit Only Alarm Will Sound, White
Mfr # 89156
Zoro # G7406380
product price:Â
$
9.19
/ea
Key Features
Header
No Header
Legend
Emergency Exit Only Alarm Will Sound
Width
10"
Height
3-1/2"
Sign Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 89156
- Zoro #
- G7406380
- UPC #
- 754473891565
- Country of Origin
- United States
Dimensions
- Width
- 10"
- Height
- 3-1/2"
- Thickness
- 0.01 in
Details
- Item
- Exit Sign
- Header
- No Header
- Legend
- Emergency Exit Only Alarm Will Sound
- Sign Shape
- Rectangle
- Sign Material
- Polyester
- Sign Mounting Style
- Adhesive Surface
- Printed Language
- English
- Sign Background Color
- White
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- UV Resistant
- No
- Operating Temp. Range
- -40 Degrees to 230 Degrees F
- Legend Style
- Text
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- ANSI Compliant
- Yes
- Sign Legend Color
- Red
- Double-Sided
- No
- Includes
- Adhesive Back
- OSHA Compliant
- Yes
- Sign Legend Text Color
- Red
Description
Emergency Exit Sign, Sign Subject Matter Exit and Entrance, Height 3 1/2 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Emergency Exit Only Alarm Will Sound, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.