Emergency Information Center, Emergency Information Center Board/Emergency Procedures Binder
- Mfr # IC326E
- Zoro # G2661653
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Height
20 in
Width
14 in
Material
Polystyrene Backboard, PVC Coated Wire Basket
Legend
Emergency Information Center Board/Emergency Procedures Binder
Legend/Background Color
Red/white
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IC326E
- Zoro #
- G2661653
- UPC #
- 754473454432
- Country of Origin
- Mexico
Dimensions
- Height
- 20 in
- Width
- 14 in
- Depth
- 4 1/2 in
- Overall Width
- 14 in
- Overall Depth
- 4 1/2 in
- Overall Height
- 20 in
Description
Information Center, Binder Holder Material Polystyrene, Binder Material Not Applicable, Binder Ring Size Not Applicable, Document Storage Component Color White, Included Hardware Not Applicable, Included Supplemental Materials Not Applicable, Language English, Mounting Hardware Included No, Mounting Style Wall-Mount, Number of Binder Holders 1, Number of Binders Included 1, Overall Depth 4 1/2 in, Overall Height 20 in, Overall Width 14 in, Preprinted Text Emergency Information Center
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.