Shop BRADY
See all product information
Create Account
Tornado Shelter/Refugio Contra Tornados, 10 in x 7 in, Rectangle, Plastic, 125518
Mfr # 125518
Zoro # G8469023
product price:Â $9.55
/eaKey Features
Legend
Tornado Shelter/Refugio Contra Tornados
Sign Material
Plastic
Height
10 in
Thickness
0.059 in
Sign Mounting Style
With Mounting Holes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 125518
- Zoro #
- G8469023
- UPC #
- 754473731670
- Country of Origin
- United States
Dimensions
- Height
- 10 in
- Width
- 7 in
- Thickness
- 0.059 in
Details
- Item
- Emergency Sign
- Legend
- Tornado Shelter/Refugio Contra Tornados
- Sign Material
- Plastic
- Sign Mounting Style
- With Mounting Holes
- UV Resistant
- No
- Double-Sided
- No
- Retroreflective Grade
- Not Retroreflective
- Sign Shape
- Rectangle
- Glow-in-the-Dark
- No
- Header
- No Header
- Legend Style
- Symbol and Text
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- ANSI Compliant
- Yes
- Printed Language
- English, Spanish
- Operating Temp. Range
- -40 Degrees to 176 Degrees F
- OSHA Compliant
- Yes
- Sign Background Color
- Blue, White
- Legend Color
- Black, White
- Sign Legend Text Color
- Black, White
Description
Emergency Sign, Sign Subject Matter Evacuation, Assembly or Shelter, Height 10 in, Width 7 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Tornado Shelter/Refugio Contra Tornados, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.