Shop BRADY
See all product information
Create Account
Emergency Assembly Sign, 14 in Height, 20 in Width, Aluminum, Rectangle, English
Mfr # 139674
Zoro # G8607273
product price:Â $44.89
/eaKey Features
Sign Material
Aluminum
Legend
Muster Point 2
Width
20 in
Thickness
0.035 in
Height
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
139674
Zoro #
G8607273
UPC #
754473929879
Country of Origin
United States
Dimensions
Width
20 in
Thickness
0.035 in
Height
14 in
Details
Item
Emergency Assembly Sign
Sign Material
Aluminum
Legend
Muster Point 2
Sign Mounting Style
With Mounting Holes
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Green, White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Sign Legend Color
White
ANSI Compliant
Yes
Legend Style
Text
OSHA Compliant
Yes
Header
No Header
Legend Color
White
Sign Legend Text Color
White
Description
Emergency Assembly Sign, Sign Subject Matter Evacuation, Assembly or Shelter, Height 14 in, Width 20 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Muster Point 2, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.