This item is Discontinued.
This item is Discontinued.
Entrance Sign, 3-1/2" Height, 10" Width, Vinyl, Rectangle, English (Discontinued)
Mfr #
22272MLS
Zoro #
G8605228
UPC # 754473946487
Country of Origin United States
Category Security & Access Signs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22272MLS
- Zoro #
- G8605228
- UPC #
- 754473946487
- Country of Origin
- United States
Dimensions
- Width
- 10"
- Height
- 3-1/2"
- Thickness
- 0.025"
Details
- Item
- Entrance Sign
- Legend
- Entrance
- Sign Shape
- Rectangle
- Sign Material
- Vinyl
- Sign Mounting Style
- Magnetic
- Printed Language
- English
- Sign Background Color
- White
- Glow-in-the-Dark
- No
- UV Resistant
- No
- Double-Sided
- No
- Legend Style
- Text
- Sign Legend Color
- Black
- Operating Temp. Range
- 0 Degrees to 158 Degrees F
- Sign Legend Text Color
- Black
Description
Entrance Sign, Sign Subject Matter Exit and Entrance, Height 3-1/2 In., Width 10 In., Sign Material Vinyl, Sign Mounting Style Magnetic, Legend Entrance, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.