Shop ZORO SELECT

Tag, Out of Service, Cardstock, 5 3/4 in H x 3 in W, Red, Rectangle, 100 PK

  • Mfr # 9PV32
  • Zoro # G3967083

product price: 
$
43.80
/pk 100, $0.44/ea

Key Features

Material
Cardstock
Height
5 3/4 in
Width
3 in
Color
Red
Tag Shape
Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9PV32
Zoro #
G3967083
UPC #
754473867560
Country of Origin
China
Item
Tag
Material
Cardstock
Color
Red
Tag Shape
Rectangle
No. of Ties Included
100
Legend Color
black
Grommet Material
Metal
Tie Material
Cotton
Legend
W.S.#___ Signed___ Date___
Legend Style
Text
Write on Surface
Yes
Tag Color
Red
Legend/Background Color
Black/Red
Header Background Color
Black
Language
English
Laminated
No
Includes
(100) 12 in Cotton String Ties
Shape
Rectangle
Background Color
Red
Header
Equipment Out of Service
Indoor/Outdoor Usage
Indoor
Header Legend Color
Red
Product Type
Tag
Subject Matter
Out of Service
Printed Language
English
Tag Material
Cardstock
Header Wording (Reverse Side)
No Header
Header Wording
No Header
Fastener Type
Wire
Number of Ties Included
100
Package Type
Bag
Preprinted Legend
W.S.#___ Signed___ Date___
Number of Tags
100
Lamination Type
Not Laminated
Mounting Hole Reinforcement Type
Metal

Description

Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length 12 in, Fastener Type Wire, Header Wording (Reverse Side) No Header, Header Wording No Header, Height 5 3/4 in, Indoor/Outdoor Usage Indoor, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type Metal, Mounting Hole Size 3/8 in, Number of Tags 100, Preprinted Images (Reverse Side) Not Applicable, Preprinted Images Not Applicable

Ratings & reviews