Shop BRADY
See all product information
Create Account
Exit Sign, Plastic, 14" W, 10" H, Exit, White
Mfr # 22456
Zoro # G7362177
product price:Â $15.39
/eaKey Features
Header
No Header
Legend
Exit
Width
14"
Height
10"
Sign Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
22456
Zoro #
G7362177
UPC #
754473224561
Country of Origin
Mexico
Dimensions
Width
14"
Height
10"
Thickness
0.059"
Details
Item
Exit Sign
Header
No Header
Legend
Exit
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
ANSI Compliant
No
Double-Sided
No
OSHA Compliant
Yes
Standards
ASTM D 1593; OSHA 29 CFR 1910.37
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Color
Red
Sign Legend Text Color
Red
Description
Exit Sign, Sign Subject Matter Exit and Entrance, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Exit, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.