No Header, Icy Conditions When Blue, 7" W x 10 in H, Rectangle, Polyester
Mfr # 129152
Zoro # G8459278
product price:Â $12.99
/eaKey Features
Header
No Header
Legend
Icy Conditions When Blue
Width
7"
Height
10 in
Sign Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
129152
Zoro #
G8459278
UPC #
754473781590
Country of Origin
United States
Dimensions
Width
7"
Height
10 in
Thickness
0.010 in
Details
Item
Facility Sign
Header
No Header
Legend
Icy Conditions When Blue
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
Blue
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Style
Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Text Color
Blue
Description
Facility Sign, Height 10 in, Width 7 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.