Shop BRADY
See all product information
Create Account
This Elevator Maximum Capacity _Lbs., 10" W x 7" H, Rectangle, Polyester, 127946
Mfr # 127946
Zoro # G8631058
product price:Â $9.19
/eaKey Features
Legend
This Elevator Maximum Capacity ________Lbs.
Sign Material
Polyester
Height
7"
Width
10"
Thickness
0.006"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
127946
Zoro #
G8631058
UPC #
754473765132
Country of Origin
United States
Dimensions
Height
7"
Width
10"
Thickness
0.006"
Details
Item
Facility Sign
Legend
This Elevator Maximum Capacity ________Lbs.
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Legend Style
Text
Sign Background Color
White
Printed Language
English
Header
No Header
Legend Color
Black
Sign Legend Text Color
Black
Description
Facility Sign, Sign Subject Matter Load Limit, Height 7 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend This Elevator Maximum Capacity ________Lbs., Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.