Shop BRADY
See all product information
Create Account
Keep This Area Clean, Your Mother Isn't Here So Clean Up After Yourself, 10" W x 7" H, 128274
Mfr # 128274
Zoro # G8468420
product price:Â $14.85
/eaKey Features
Legend
Your Mother Isn't Here So Clean Up After Yourself
Sign Material
Aluminum
Height
7"
Thickness
0.035"
Sign Mounting Style
With Mounting Holes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
128274
Zoro #
G8468420
UPC #
754473770402
Country of Origin
United States
Dimensions
Height
7"
Width
10"
Thickness
0.035"
Details
Item
Facility Sign
Legend
Your Mother Isn't Here So Clean Up After Yourself
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
White
Header Background Color
Blue
Legend Style
Text
Header
Keep This Area Clean
Printed Language
English
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
OSHA Compliant
Yes
Header Legend Color
White
Legend Color
Blue
Sign Legend Text Color
Blue
Description
Facility Sign, Sign Subject Matter Cleaning and Maintenance, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Keep This Area Clean, Legend Your Mother Isn't Here So Clean Up After Yourself, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.