Shop BRADY
See all product information
Create Account
Storage Room Not An Exit, 14" W x 10" H, Rectangle, Plastic, 127102
Mfr # 127102
Zoro # G7400808
product price:Â $13.99
/eaKey Features
Legend
Storage Room Not An Exit
Sign Material
Plastic
Height
10"
Thickness
0.059"
Sign Mounting Style
With Mounting Holes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
127102
Zoro #
G7400808
UPC #
754473754297
Country of Origin
United States
Dimensions
Height
10"
Width
14"
Thickness
0.059"
Details
Item
Facility Sign
Legend
Storage Room Not An Exit
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Printed Language
English
ANSI Compliant
No
Legend Style
Text
OSHA Compliant
Yes
Standards
ASTM D 1593; OSHA 29 CFR 1910.37
Sign Background Color
Red, White
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header
No Header
Legend Color
White
Sign Legend Text Color
White
Description
Facility Sign, Sign Subject Matter Facility, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Storage Room Not An Exit, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.