Shop BRADY
See all product information
Create Account
Storage Room Not An Exit, 14" W x 10" H, Rectangle, Polyester, 127103
Mfr # 127103
Zoro # G7360880
product price:Â $23.99
/eaKey Features
Legend
Storage Room Not An Exit
Sign Material
Polyester
Height
10"
Thickness
0.010"
Sign Mounting Style
Adhesive Surface
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
127103
Zoro #
G7360880
UPC #
754473754303
Country of Origin
United States
Dimensions
Height
10"
Width
14"
Thickness
0.010"
Details
Item
Facility Sign
Legend
Storage Room Not An Exit
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
No Header
ANSI Compliant
No
OSHA Compliant
Yes
Standards
ASTM D 2979; OSHA 29 CFR 1910.37
Printed Language
English
Legend Style
Text
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Background Color
Red, White
Legend Color
White
Sign Legend Text Color
White
Description
Facility Sign, Sign Subject Matter Facility, Height 10 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Storage Room Not An Exit, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.