Shop BRADY
See all product information
Create Account
Fire Door Sign, Polyester, 14" W, 10" H, Fire Door Keep Closed, Red, White
Mfr # 84752
Zoro # G8638329
product price:Â
$
23.99
/ea
Key Features
Sign Material
Polyester
Legend
Fire Door Keep Closed
Width
14"
Thickness
0.010"
Height
10"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 84752
- Zoro #
- G8638329
- UPC #
- 754473847524
- Country of Origin
- United States
Dimensions
- Width
- 14"
- Thickness
- 0.010"
- Height
- 10"
Details
- Item
- Fire Door Sign
- Sign Material
- Polyester
- Legend
- Fire Door Keep Closed
- Sign Mounting Style
- Adhesive Surface
- Sign Shape
- Rectangle
- Retroreflective Grade
- Not Retroreflective
- Double-Sided
- No
- Sign Background Color
- Red, White
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Glow-in-the-Dark
- No
- Printed Language
- English
- UV Resistant
- No
- Legend Style
- Text
- Header
- No Header
- Operating Temp. Range
- -40 Degrees to 230 Degrees F
- ANSI Compliant
- Yes
- Sign Legend Color
- White
- OSHA Compliant
- Yes
- Legend Color
- White
- Sign Legend Text Color
- White
Description
Fire Door Sign, Sign Subject Matter Exit and Entrance, Height 10 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Fire Door Keep Closed, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.