This item is Discontinued.
This item is Discontinued.
Fire Emergency Sign, 7"X10", Plastic, Thickness: 0.063", 119264 (Discontinued)
Mfr #
119264
Zoro #
G8627838
UPC # 754473663179
Country of Origin United States
Category Facility Signs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 119264
- Zoro #
- G8627838
- UPC #
- 754473663179
- Country of Origin
- United States
Dimensions
- Height
- 7"
- Width
- 10"
- Thickness
- 0.063"
Details
- Item
- Fire Emergency Sign
- Legend
- Emergency Shut off
- Sign Material
- Plastic
- Sign Mounting Style
- With Mounting Holes
- UV Resistant
- No
- Double-Sided
- No
- Retroreflective Grade
- Not Retroreflective
- Sign Shape
- Rectangle
- Glow-in-the-Dark
- Yes
- Sign Background Color
- Red, White
- Header Legend Color
- White
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Header Background Color
- Red
- Header
- Emergency
- OSHA Compliant
- Yes
- Legend Style
- Symbol and Text
- Operating Temp. Range
- -40 Degrees to 176 Degrees F
- Sign Legend Color
- Black
- Printed Language
- English
- ANSI Compliant
- Yes
- Sign Legend Text Color
- Black
Description
Fire Emergency Sign, Sign Subject Matter Facility, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Emergency, Legend Emergency Shut Off, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.