Fire Exit Sign, Aluminum, 10" W, 7" H, Not A Fire Exit, White

  • Mfr # 127104

  • Zoro # G8487101


product price:  $14.85
/ea

Key Features

Sign Material
Aluminum
Legend
Not A Fire Exit
Width
10"
Thickness
0.035"
Height
7"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
127104
Zoro #
G8487101
UPC #
754473754310
Country of Origin
United States

Dimensions

Width
10"
Thickness
0.035"
Height
7"

Details

Item
Fire Exit Sign
Sign Material
Aluminum
Legend
Not A Fire Exit
Sign Mounting Style
With Mounting Holes
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
OSHA Compliant
Yes
Legend Style
Text
Header Background Color
Red
Sign Legend Color
Black
Header Legend Color
White
Header
Warning
Legend Color
Black
Sign Legend Text Color
Black

Description

Fire Exit Sign, Sign Subject Matter Exit and Entrance, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Warning, Legend Not A Fire Exit, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.