This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 120223
- Zoro #
- G7427441
- UPC #
- 754473698409
- Country of Origin
- United States
Dimensions
- Width
- 7 in
- Thickness
- 0.004 in
- Height
- 5 in
Details
- Item
- Fire Extinguisher Sign
- Sign Material
- Vinyl
- Legend
- Fire Extinguisher
- Sign Mounting Style
- Adhesive Surface
- Sign Shape
- Rectangle
- Retroreflective Grade
- Not Retroreflective
- Double-Sided
- No
- Sign Background Color
- Red, White
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Glow-in-the-Dark
- Yes
- Printed Language
- English
- UV Resistant
- No
- Header Background Color
- Red
- Operating Temp. Range
- -40 Degrees to 179.6 Degrees F
- ANSI Compliant
- Yes
- Header Legend Color
- White
- Sign Legend Color
- Black
- Legend Style
- Symbol and Text
- OSHA Compliant
- Yes
- Header
- Emergency
- Sign Legend Text Color
- Black
Description
Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 5 in, Width 7 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Emergency, Legend Fire Extinguisher, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.