This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 120108
- Zoro #
- G8448680
- UPC #
- 754473697730
- Country of Origin
- United States
Dimensions
- Width
- 7 in
- Thickness
- 0.004 in
- Height
- 5 in
Details
- Item
- Fire Alarm Sign
- Sign Material
- Vinyl
- Legend
- Fire Alarm
- Sign Mounting Style
- Adhesive Surface
- Sign Shape
- Rectangle
- Retroreflective Grade
- Not Retroreflective
- Double-Sided
- No
- Sign Background Color
- Red, White
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Glow-in-the-Dark
- Yes
- Printed Language
- English
- UV Resistant
- No
- Sign Legend Color
- Black
- Header Background Color
- Red
- Header Legend Color
- White
- ANSI Compliant
- Yes
- Operating Temp. Range
- -40 Degrees to 179.6 Degrees F
- OSHA Compliant
- Yes
- Header
- Emergency
- Legend Style
- Symbol and Text
- Sign Legend Text Color
- Black
Description
Fire Alarm Sign, Sign Subject Matter Fire Equipment, Height 5 in, Width 7 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Emergency, Legend Fire Alarm, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.