Shop BRADY
See all product information
Create Account
Fire Extinguisher Sign, 8 in Height, 8 in Width, Acrylic, Square, English
- Mfr # L0FEG1G
- Zoro # G8426131
product price:Â
$
35.69
/ea
Key Features
Sign Material
Acrylic
Legend
Fire Extinguisher
Width
8 in
Height
8 in
Sign Mounting Style
Surface
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L0FEG1G
- Zoro #
- G8426131
- UPC #
- 754473454623
- Country of Origin
- United States
- Item
- Fire Extinguisher Sign
- Sign Material
- Acrylic
- Legend
- Fire Extinguisher
- Sign Mounting Style
- Surface
- Sign Shape
- Square
- Double-Sided
- Yes
- Sign Background Color
- White
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Glow-in-the-Dark
- No
- Printed Language
- English
- UV Resistant
- No
- Legend Style
- Symbol and Text
- OSHA Compliant
- Yes
- Header
- No Header
- Sign Legend Color
- Red
- ANSI Compliant
- Yes
- Legend Color
- Red
- Sign Legend Text Color
- Red
Description
Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 8 in, Width 8 in, Sign Material Acrylic, Sign Mounting Style Surface, Header No Header, Legend Fire Extinguisher, Printed Language English, Sign Shape Square
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.