Shop BRADY
See all product information
Create Account
Fire Safety Sign, 10 in Height, 14 in Width, Polyester, Rectangle, English
Mfr # 127127
Zoro # G7419653
product price:Â $23.99
/eaKey Features
Sign Material
Polyester
Legend
Area For Rescue Assistance
Width
14 in
Thickness
0.010 in
Height
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
127127
Zoro #
G7419653
UPC #
754473754556
Country of Origin
United States
Dimensions
Width
14 in
Thickness
0.010 in
Height
10 in
Details
Item
Fire Safety Sign
Sign Material
Polyester
Legend
Area For Rescue Assistance
Sign Mounting Style
Adhesive Surface
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Color
Red
Header
No Header
Operating Temp. Range
-40 Degrees to 230 Degrees F
ANSI Compliant
Yes
Legend Color
Red
Sign Legend Text Color
Red
Description
Fire Safety Sign, Sign Subject Matter Evacuation, Assembly or Shelter, Height 10 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Area For Rescue Assistance, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.