Shop BRADY
See all product information
Create Account
Eye Wash Station., 10" W x 7" H, Rectangle, Plastic, 122537
Mfr # 122537
Zoro # G7411122
product price:Â $9.55
/eaKey Features
Legend
Eye Wash Station.
Sign Material
Plastic
Height
7"
Width
10"
Thickness
0.059"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
122537
Zoro #
G7411122
UPC #
754473714826
Country of Origin
United States
Dimensions
Height
7"
Width
10"
Thickness
0.059"
Details
Item
First Aid Sign
Legend
Eye Wash Station.
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header
No Header
Legend Style
Symbol and Text
Printed Language
English
Sign Background Color
White
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Color
Green, White
Sign Legend Text Color
Green, White
Description
First Aid Sign, Sign Subject Matter Eyewash and Shower, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Eye Wash Station., Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.