This item is Discontinued.

Brady ToughStripe Max Colored Tape Vinyl, Adhesive: Acrylic Yellow, 2" W x 100 ft. L, 52 mil Thick 149629

This item is Discontinued.

Brady

ToughStripe Max Colored Tape Vinyl, Adhesive: Acrylic Yellow, 2" W x 100 ft. L, 52 mil Thick (Discontinued)

Mfr # 149629
Zoro # G7233952
UPC # 754473607999
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
149629
Zoro #
G7233952
UPC #
754473607999
Country of Origin
United States
Item
ToughStripe Max Colored Tape
Color
Yellow
Material
Vinyl, Adhesive: Acrylic
Standards
ANSI A1264.2-2006; ASTM/ANSI F1679; OSHA 29 CFR 1910.22
Safety Tape Color
Yellow
Pattern
Solid
Die Cut Shape
Continuous Roll
Tape Format
Continuous Roll
Retroreflective Grade
Non-Reflective
Adhesion Strength
150 oz/in
Legend
No Legend
Performance Temp.
0 Degrees to 140 Degrees F
Tape Color
Yellow
Tape Backing Material
Vinyl
Adhesive Properties
Aggressive Adhesive
Tape Adhesive Format
Single-Sided
Fluorescent
No
Liner Included
Yes
Series
B-543
Maximum Tape Performance Temperature
140 Degrees F
Product Form
Continuous Roll
Tape Adhesive Material
Acrylic
Tape Resistance Properties
Abrasion-Resistant, Cut-Resistant
Glow In The Dark
No
Tape Properties
Tapered Edges
Specifications Met
ANSI, ASTM, OSHA
Minimum Tape Performance Temperature
0 Degrees F
Adhesion to Steel
150 oz/in
Tape Type
Extra-Durable
Environment
Indoor Only
Sub-Brand
ToughStripe(R) Max
Finish
Gloss
Tape Brand
Brady(R)
Tape Finish
Gloss
Tape Pattern
Solid

Description

Floor Marking Tape, Continuous Roll, Solid, Yellow, 2 in, 100 ft, 50 mil, Vinyl, Brady(R), ToughStripe(R) Max, Series B-543, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Tape Core Diameter 3 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.