Shop BRADY
See all product information
Create Account
Floor Marking Tape, Polyester, Solid, White, 4 in W., 8 mil Thickness, 20 PK
Mfr # 104459
Zoro # G7432607
product price:Â
$
75.79
/pk 20, $3.79/ea
Key Features
Material
Polyester
Pattern
Solid
Safety Tape Color
White
Width
4 in
Thickness
8 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 104459
- Zoro #
- G7432607
- UPC #
- 754473162375
- Country of Origin
- United States
Dimensions
- Width
- 4 in
- Thickness
- 8 mil
- Tape Strip Length
- 10 in
- Tape Thickness
- 8 mil
- Imperial Tape Length
- 10 in
- Imperial Tape Width
- 4 in
Description
Floor Marking Tape, L, Solid, White, 4 in, 10 in, 8 mil, Polyester, Brady(R), ToughStripe(R), Series B-514, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.