Floor Marking Tape, No Legend, 65 PK

  • Mfr # 142179

  • Zoro # G303088764


product price:  $79.15
/pk 65, $1.22/ea

Key Features

Series
B-514
Legend
No Legend
Tape Resistance Properties
Abrasion-Resistant
Tape Backing Material
Polyester
Product Form
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
142179
Zoro #
G303088764
UPC #
754473190910
Country of Origin
United States

Dimensions

Imperial Tape Length
8 in
Tape Thickness
8 mil
Imperial Tape Width
2 in

Details

Item
Floor Marking Tape
Series
B-514
Legend
No Legend
Tape Resistance Properties
Abrasion-Resistant
Tape Backing Material
Polyester
Product Form
Rectangle
Tape Type
Pre-Spaced Dash
Floor Marking Tape Shape
Rectangle
Specifications Met
ASTM, OSHA
Tape Color
Red
Tape Pattern
Solid
Tape Adhesive Material
Rubber
Liner Included
Yes
Adhesive Properties
Permanent Adhesive
Retroreflective Grade
Non-Reflective
Minimum Tape Performance Temperature
0 Degrees F
Glow In The Dark
No
Maximum Tape Performance Temperature
130 Degrees F
Tape Finish
Gloss
Standards
ASTM, OSHA
Tape Properties
Non-Reflective
Adhesion to Steel
158 oz/in
Environment
Indoor Only
Tape Adhesive Format
Single-Sided
Sub-Brand
ToughStripe(R)
Tape Brand
Brady(R)
Fluorescent
No

Description

Floor Marking Tape, Rectangle, Solid, Red, 2 in, 8 in, 8 mil, Polyester, Brady(R), ToughStripe(R), Series B-514, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Package Quantity 65

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.