Floor Marking Tape, No Legend, 80 PK

  • Mfr # 104521

  • Zoro # G203458254


product price:  $84.49
/pk 80, $1.06/ea
Free Shipping & Returns

Key Features

Series
B-514
Legend
No Legend
Tape Adhesive Format
Single-Sided
Tape Properties
Non-Reflective
Liner Included
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
104521
Zoro #
G203458254
UPC #
754473162993
Country of Origin
United States

Dimensions

Tape Thickness
8 mil
Imperial Tape Shape Diameter
3 1/2 in
Imperial Tape Width
3 1/2 in

Details

Item
Floor Marking Tape
Series
B-514
Legend
No Legend
Tape Adhesive Format
Single-Sided
Tape Properties
Non-Reflective
Liner Included
Yes
Specifications Met
ASTM, OSHA
Tape Brand
Brady(R)
Adhesive Properties
Permanent Adhesive
Tape Type
Disc-Shaped
Environment
Indoor Only
Retroreflective Grade
Non-Reflective
Tape Pattern
Solid
Tape Finish
Gloss
Tape Resistance Properties
Abrasion-Resistant
Sub-Brand
ToughStripe(R)
Fluorescent
No
Tape Adhesive Material
Rubber
Glow In The Dark
No
Tape Color
Red
Adhesion to Steel
158 oz/in
Minimum Tape Performance Temperature
0 Degrees F
Floor Marking Tape Shape
Circle
Tape Backing Material
Polyester
Maximum Tape Performance Temperature
130 Degrees F
Standards
ASTM, OSHA
Product Form
Circle

Description

Floor Marking Tape, Circle, Solid, Red, 3 1/2 in, 3 1/2 in, 8 mil, Polyester, Brady(R), ToughStripe(R), Series B-514, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Package Quantity 80

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.