Shop BRADY

Floor Marking Tape, Polyester, No Legend, Black, White, 4 in W., 8 mil Thickness

  • Mfr # 104379

  • Zoro # G4094334


original price:  $92.69 , new price: $87.69 , 5 percent off
new price:  $87.69
/ea

Key Features

Material
Polyester
Width
4 in
Thickness
8 mil
Series
B-514
Legend
No Legend
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
104379
Zoro #
G4094334
UPC #
754473161576
Country of Origin
United States

Dimensions

Width
4 in
Thickness
8 mil
Roll Length
100 ft
Imperial Tape Length
100 ft
Tape Thickness
8 mil
Imperial Tape Width
4 in

Details

Item
Floor Marking Tape
Material
Polyester
Pattern
Striped
Safety Tape Color
Black, White
Series
B-514
Legend
No Legend
Performance Temp.
0 Degrees to 130 Degrees F
Tape Format
Continuous Roll
Glow-in-the-Dark
No
Retroreflective Grade
Non-Reflective
Standards
ANSI A1264.2-2006, ASTM/ANSI F1679, OSHA 29 CFR 1910.22
Die Cut Shape
Continuous Roll
Minimum Tape Performance Temperature
0 Degrees F
Adhesive Properties
Permanent Adhesive
Fluorescent
No
Specifications Met
ANSI, ASTM, OSHA
Tape Finish
Gloss
Tape Brand
Brady(R)
Sub-Brand
ToughStripe(R)
Tape Adhesive Material
Rubber
Tape Pattern
Striped
Environment
Indoor Only
Product Form
Continuous Roll
Adhesion to Steel
158 oz/in
Liner Included
Yes
Tape Color
Black/White
Tape Resistance Properties
Abrasion-Resistant
Tape Backing Material
Polyester
Tape Adhesive Format
Single-Sided
Maximum Tape Performance Temperature
130 Degrees F
Glow In The Dark
No
Tape Type
General Purpose

Description

Floor Marking Tape, Continuous Roll, Striped, Black/White, 4 in, 100 ft, 8 mil, Polyester, Brady(R), ToughStripe(R), Series B-514, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.