Floor Stencil, Polyester, 6" Overall H, 148807
Mfr # 148807
Zoro # G7234320
product price:Â $411.99
/ea
Free Shipping & Returns
Key Features
Stencil Type
Symbol
Character Height
4 in
Number of Pieces
1
Overall Height
6 in
Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
148807
Zoro #
G7234320
UPC #
754473583378
Country of Origin
United States
Dimensions
Character Height
4 in
Overall Height
6 in
Thickness
0.007 in
Roll Length
500 ft
Overall Width
6 in
Character Width
4 in
Overall Stencil Width
6 in
Overall Stencil Thickness
0.007 in
Overall Stencil Height
6 in
Message or Symbol Height
4 in
Message or Symbol Width
4 in
Description
Individual Stencil, Character Type Symbol, Duty Light, FAA AC 150/5340-1K Compliant No, Font Not Applicable, Included Characters, Messages, and Symbols Continuous Line, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyester, Message or Symbol Height 4 in, Message or Symbol Width 4 in, MUTCD Compliant No, Number of Pieces 1, Overall Stencil Height 6 in, Overall Stencil Thickness 0.007 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.