Shop BRADY
See all product information
Create Account
Floor Stencil, Polypropylene, 6" Overall H, 148806
Mfr # 148806
Zoro # G7234199
product price:Â $88.15
/eaKey Features
Stencil Type
Symbol
Character Height
4 in
Number of Pieces
1
Overall Height
6 in
Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
148806
Zoro #
G7234199
UPC #
754473583217
Country of Origin
United States
Dimensions
Character Height
4 in
Overall Height
6 in
Character Width
4 in
Thickness
0.006 in
Overall Width
6 in
Roll Length
100 ft
Message or Symbol Height
4 in
Overall Stencil Width
6 in
Overall Stencil Height
6 in
Message or Symbol Width
4 in
Overall Stencil Thickness
0.007 in
Description
Individual Stencil, Character Type Symbol, Duty Light, FAA AC 150/5340-1K Compliant No, Font Not Applicable, Included Characters, Messages, and Symbols Continuous Line, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polypropylene, Message or Symbol Height 4 in, Message or Symbol Width 4 in, MUTCD Compliant No, Number of Pieces 1, Overall Stencil Height 6 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.