This item is Discontinued.

This item is Discontinued.
High Adhesion Self Lam Vinyl Wraps 1.5 in H x 1 in W Black on White Clear 180/RL (Discontinued)
Mfr #
M-91-417
Zoro #
G908582957
UPC # 888434563243
Country of Origin Mexico
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M-91-417
- Zoro #
- G908582957
- UPC #
- 888434563243
- Country of Origin
- Mexico
Dimensions
- Width
- 1 in
- Size
- 1.5 in H x 1 in W
- Min. Wire Size
- 10 AWG
- Label Maker Tape Thickness
- 0.004 in
- Height
- 1.5 in
- Max. Wire Size
- 4 AWG
Details
- Item
- Label
- Application
- Data and Telecommunications Labeling;Electrical Labeling;Wire and Cable Labeling
- Label Maker Tape Finish
- Matte
- Color
- Black on White, Clear
- Includes
- Cartridge of 180 Labels
- Material
- Self-laminating Vinyl
Description
B-417 High-Adhesion Self-Laminating Vinyl Wraps are for tough conditions, including high-humidity environments, small diameter wires and newer wire jacketing materials. Dependable, long-term adhesion to small diameter wires. Will stay adhered in even the most humid environments. Strong adhesion to a variety of wire jacketing materials, including Teflon, silicone, braided and traditional PVC. Features a white printable area and a clear overlaminating area that protects the print. Ideal for control panels, electrical panels, wire harnesses, datacom and wire and cable ID.