This item is Discontinued.

This item is Discontinued.
High Adhesion Self Lam Vinyl Wraps 2.5 in H x 1 in W Black on White Clear 110/RL (Discontinued)
Mfr #
M-51-417
Zoro #
G508582951
UPC # 888434563250
Country of Origin Mexico
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M-51-417
- Zoro #
- G508582951
- UPC #
- 888434563250
- Country of Origin
- Mexico
- Item
- Label
- Application
- Data and Telecommunications Labeling;Electrical Labeling;Wire and Cable Labeling
- Color
- Black on White, Clear
- Material
- Self-laminating Vinyl
- Label Maker Tape Finish
- Matte
- Includes
- Cartridge of 110 Labels
Description
B-417 High-Adhesion Self-Laminating Vinyl Wraps are for tough conditions, including high-humidity environments, small diameter wires and newer wire jacketing materials. Dependable, long-term adhesion to small diameter wires. Will stay adhered in even the most humid environments. Strong adhesion to a variety of wire jacketing materials, including Teflon, silicone, braided and traditional PVC. Features a white printable area and a clear overlaminating area that protects the print. Ideal for control panels, electrical panels, wire harnesses, datacom and wire and cable ID.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.