Shop BRADY
See all product information
Create Account
Label, Health, Flammability, Reactivity, Protective Equipment, Polystyrene, 3 7/8 in W, 3 7/8 in H
Mfr # 99185
Zoro # G4007367
product price:Â
$
83.89
/pk of 500, $0.17/ea
Key Features
Height
3 7/8 in
Width
3 7/8 in
Material
Polystyrene
Shape
Rectangle
Legend
Health, Flammability, Reactivity, Protective Equipment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 99185
- Zoro #
- G4007367
- UPC #
- 754473991852
- Country of Origin
- United States
Dimensions
- Height
- 3 7/8 in
- Width
- 3 7/8 in
Description
HMIG Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard HMIG, Height 3 7/8 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Polystyrene, Material Properties Not Applicable, Maximum Service Temperature 149 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Roll
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.