This item is Discontinued.

Brady Keyed Padlock, Extended, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W 143144

This item is Discontinued.

Brady

Keyed Padlock, Extended, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W (Discontinued)

Mfr # 143144
Zoro # G5473176
UPC # 754473208165
Country of Origin Germany
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
143144
Zoro #
G5473176
UPC #
754473208165
Country of Origin
Germany

Dimensions

Shackle Dia.
17/64 in
Shackle Height
2 in
Shackle Width
3/4 in
Body Thickness
1 in
Body Height
1 1/8 in
Body Width
1 11/16 in
Width Across Shackle
3/4 in
Overall Width
1.7 in
Shackle Diameter
1/4 in

Details

Item
Keyed Padlock
Body Material
Steel
For Use With
Lockout/Tagout, Security
Body Color
Red
Material
Laminated Steel
Shackle Type
Extended
Includes
(1) Key, (1) Padlock
Padlock Body Shape
Rectangular
Shackle Material
Hardened Steel
Body Finish
Laminated
Non Removable Key
Yes
Number of Pins
5
Marine Grade Weather Proof
Yes
Number of Bumpers
1
Weather Proof
Yes
Key Type
Keyed Different
Number of Keys
1
Control Key Registration Required
No
Color
Red
Standards
OSHA 1910.147
Shackle Material Coating
Triple Coated
Body Shape
Rectangular
For Location
Outdoor
Number of Tumbler Pins
5
Header
None/No Header
Minimum Temperature
-70 Degrees F
Number of Keys Included
1
Labeling
No Label or Tag
Maximum Temperature
210 Degrees F
Key Style
Standard
Vertical Shackle Clearance
2 in
Non-Removable Key
Yes
Features
5-Pin Cylinder, Body Plates Individually Coated, Made from Recycled Material
Resistance Properties
Corrosion Resistant
Horizontal Shackle Clearance
13/16 in
Opening Type
Key
Body Material Coating
Laminated
Padlock Body Material
Steel

Description

Keyed Padlock, Body Color Red, Body Height 1 1/8 in, Body Material Steel, Body Thickness 1 in, Body Width 1 11/16 in, Header None/No Header, Horizontal Shackle Clearance 13/16 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 2 in, Shackle Material Hardened Steel, Shackle Type Extended, Vertical Shackle Clearance 2 in, Width Across Shackle 3/4 in, Body Material Coating Laminated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.