This item is Discontinued.

Brady Keyed Padlock, Extended, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W 143148

This item is Discontinued.

Brady

Keyed Padlock, Extended, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W (Discontinued)

Mfr # 143148
Zoro # G5473185
UPC # 754473208202
Country of Origin Germany
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
143148
Zoro #
G5473185
UPC #
754473208202
Country of Origin
Germany
Item
Keyed Padlock
Body Material
Steel
For Use With
Lockout/Tagout, Security
Body Color
Yellow
Material
Laminated Steel
Shackle Type
Extended
Includes
(1) Key, (1) Padlock
Padlock Body Shape
Rectangular
Shackle Material
Hardened Steel
Body Finish
Laminated
Non Removable Key
Yes
Number of Pins
5
Number of Bumpers
1
Weather Proof
Yes
Number of Keys
1
Control Key Registration Required
No
Marine Grade Weather Proof
Yes
Key Type
Keyed Different
Color
Yellow
Standards
OSHA 1910.147
Horizontal Shackle Clearance
13/16 in
Maximum Temperature
210 Degrees F
Features
5-Pin Cylinder, Body Plates Individually Coated, Lock Set Keyed Alike
Minimum Temperature
-70 Degrees F
Non-Removable Key
Yes
Resistance Properties
Corrosion Resistant
Opening Type
Key
Vertical Shackle Clearance
2 in
Number of Keys Included
1
Labeling
No Label or Tag
Key Style
Standard
For Location
Outdoor
Body Shape
Rectangular
Shackle Material Coating
Triple Coated
Header
None/No Header
Number of Tumbler Pins
5
Body Material Coating
Laminated
Padlock Body Material
Steel

Description

Keyed Padlock, Body Color Yellow, Body Height 1 1/8 in, Body Material Steel, Body Thickness 1 in, Body Width 1 11/16 in, Header None/No Header, Horizontal Shackle Clearance 13/16 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 2 in, Shackle Material Hardened Steel, Shackle Type Extended, Vertical Shackle Clearance 2 in, Width Across Shackle 3/4 in, Body Material Coating Laminated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.