This item is Discontinued.

Brady Keyed Padlock, Extended, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W, 3 PK 123255

This item is Discontinued.

Brady

Keyed Padlock, Extended, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W, 3 PK (Discontinued)

Mfr # 123255
Zoro # G7435942
UPC # 754473720070
Country of Origin Germany
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
123255
Zoro #
G7435942
UPC #
754473720070
Country of Origin
Germany
Item
Keyed Padlock
Body Material
Steel
For Use With
Lockout/Tagout, Security
Body Color
Yellow
Material
Laminated Steel
Shackle Type
Extended
Includes
(3) Keys, (3) Padlocks
High Security
Yes
Padlock Body Shape
Rectangular
Shackle Material
Hardened Steel
Body Finish
Laminated
Non Removable Key
Yes
Control Key Registration Required
No
Number of Keys
1
Marine Grade Weather Proof
Yes
Number of Bumpers
1
Key Type
Keyed Alike
Number of Pins
5
Weather Proof
Yes
Color
Yellow
Standards
OSHA 1910.147
Security Level
High Security
Features
Each Padlock Keyed Differently, Key-Retaining Feature Prevents the Key from being Removed until the Shackle is Closed, Keys Precision-Machined to Exacting Standards
Body Shape
Rectangular
Opening Type
Key
Labeling
No Label or Tag
For Location
Outdoor
Vertical Shackle Clearance
3 in
Key Style
Standard
Number of Tumbler Pins
5
Minimum Temperature
-70 Degrees F
Resistance Properties
Corrosion Resistant
Number of Keys Included
3
Horizontal Shackle Clearance
13/16 in
Header
None/No Header
Maximum Temperature
210 Degrees F
Non-Removable Key
Yes
Body Material Coating
Laminated
Shackle Material Coating
Triple Coated
Padlock Body Material
Steel

Description

Keyed Padlock, Body Color Yellow, Body Height 1 1/8 in, Body Material Steel, Body Thickness 1 in, Body Width 1 11/16 in, Header None/No Header, Horizontal Shackle Clearance 13/16 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 3 in, Shackle Material Hardened Steel, Shackle Type Extended, Vertical Shackle Clearance 3 in, Width Across Shackle 3/4 in, Body Material Coating Laminated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.