This item is Discontinued.

Brady Keyed Padlock, Extended, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W, 6 PK 123237

This item is Discontinued.

Brady

Keyed Padlock, Extended, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W, 6 PK (Discontinued)

Mfr # 123237
Zoro # G5473386
UPC # 754473719890
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
123237
Zoro #
G5473386
UPC #
754473719890
Country of Origin
China

Dimensions

Shackle Dia.
17/64 in
Shackle Height
3 in
Shackle Width
3/4 in
Body Thickness
1 in
Body Width
1 11/16 in
Body Height
1 3/16 in
Overall Width
1.7 in
Body Dimensions
1 7/10 in x 1 1/5 in
Width Across Shackle
3/4 in
Shackle Diameter
1/4 in
Body H x W x T
1 1/5 in x 1 7/10 in x 1 in
Shackle Length
Extended
Body Size
Standard Body

Details

Item
Keyed Padlock
Body Material
Steel
For Use With
Lockout/Tagout, Security
Body Color
Green
Material
Laminated Steel
Shackle Type
Extended
Includes
(6) Keys, (6) Padlocks
Padlock Body Shape
Rectangular
Shackle Material
Hardened Steel
Body Finish
Laminated
Non Removable Key
Yes
Key Type
Keyed Different
Number of Pins
5
Weather Proof
Yes
Number of Bumpers
1
Control Key Registration Required
No
Marine Grade Weather Proof
Yes
Number of Keys
1
Color
Green
Standards
OSHA 1910.147
Opening Type
Key
Non-Removable Key
Yes
Padlock Brand
BRADY
Vertical Shackle Clearance
3 in
For Location
Outdoor
Key Style
Standard
Number of Keys Included
6
Header
None/No Header
Body Material Coating
Laminated
Labeling
No Label or Tag
Body Shape
Rectangular
Number of Tumbler Pins
5
Features
Each Padlock Keyed Differently, Key-Retaining Feature Prevents the Key from being Removed until the Shackle is Closed, Keys Precision-Machined to Exacting Standards
Lock Material
Steel Body with Hardened Steel Shackle
Horizontal Shackle Clearance
13/16 in
Maximum Temperature
210 Degrees F
Key Combinations
15,000+
Shackle Material Coating
Triple Coated
Minimum Temperature
-70 Degrees F
Resistance Properties
Corrosion Resistant
Padlock Body Material
Steel

Description

Keyed Padlock, Body Color Green, Body Height 1 3/16 in, Body Material Steel, Body Thickness 1 in, Body Width 1 11/16 in, Header None/No Header, Horizontal Shackle Clearance 13/16 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 3 in, Shackle Material Hardened Steel, Shackle Type Extended, Vertical Shackle Clearance 3 in, Width Across Shackle 3/4 in, Body Material Coating Laminated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.