This item is Discontinued.

Brady Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 23/32 in W 143134

This item is Discontinued.

Brady

Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 23/32 in W (Discontinued)

Mfr # 143134
Zoro # G6055691
UPC # 754473208066
Country of Origin Germany
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
143134
Zoro #
G6055691
UPC #
754473208066
Country of Origin
Germany

Dimensions

Shackle Dia.
17/64 in
Shackle Height
3/4 in
Shackle Width
23/32 in
Body Width
1 11/16 in
Body Height
1 1/8 in
Body Thickness
1 in
Shackle Diameter
1/4 in
Overall Width
1.7 in
Width Across Shackle
3/4 in

Details

Item
Keyed Padlock
Body Material
Steel
For Use With
Lockout/Tagout, Security
Body Color
White
Material
Laminated Steel
Shackle Type
Open
Includes
(1) Key, (1) Padlock
Padlock Body Shape
Rectangular
Shackle Material
Hardened Steel
Body Finish
Laminated
Non Removable Key
Yes
Control Key Registration Required
No
Marine Grade Weather Proof
Yes
Number of Pins
5
Key Type
Keyed Different
Weather Proof
Yes
Number of Keys
1
Number of Bumpers
1
Color
White
Standards
OSHA 1910.147
Resistance Properties
Corrosion Resistant
Opening Type
Key
Maximum Temperature
210 Degrees F
Non-Removable Key
Yes
Body Shape
Rectangular
Minimum Temperature
-70 Degrees F
Features
5-Pin Cylinder, Body Plates Individually Coated, Lock Set Keyed Alike
Header
None/No Header
Labeling
No Label or Tag
Body Material Coating
Laminated
Number of Keys Included
1
Horizontal Shackle Clearance
13/16 in
Vertical Shackle Clearance
3/4 in
Key Style
Standard
Number of Tumbler Pins
5
For Location
Outdoor
Shackle Material Coating
Triple Coated
Padlock Body Material
Steel

Description

Keyed Padlock, Body Color White, Body Height 1 1/8 in, Body Material Steel, Body Thickness 1 in, Body Width 1 11/16 in, Header None/No Header, Horizontal Shackle Clearance 13/16 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 3/4 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 3/4 in, Width Across Shackle 3/4 in, Body Material Coating Laminated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.