This item is Discontinued.

Brady Label, 1 In. W, 1-1/2 In. L, Vinyl PTL-31-427-RD

This item is Discontinued.

Brady

Label, 1 In. W, 1-1/2 In. L, Vinyl (Discontinued)

Mfr # PTL-31-427-RD
Zoro # G3233237
UPC # 662820185840
Country of Origin United States
Category Wire Markers
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PTL-31-427-RD
Zoro #
G3233237
UPC #
662820185840
Country of Origin
United States
Item
Precut Label Roll
Printer Series Compatibility
BMP61, BMP71
Legend
Blank
Color
Black on Red
Material
Self Laminating Vinyl
Temp. Range
-40 Degrees to 158 Degrees F
Label Type
Self Laminating Vinyl
Labels per Roll
250
For Use With
TLS 2200(R)
Standards
ASTM D1000, ASTM D2979, ASTM G155, UL Recognized
Application
Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
Label Material
Vinyl
Adhesive
Adhesive
Labels per Row
1
For Print Method
Thermal Transfer
Product Type
Self-Laminating Label
Resistance Properties
Chemical-Resistant, Flame-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resistant, Weather-Resistant
Label Finish
Matte
Adhesive Properties
Permanent Adhesive
Label Shape
Rectangle
Preprinted Text
Blank
Maximum Wire Gauge
4 AWG
Label Media Format
Precut Roll
Ribbon Color
Black
Adhesive Material
Acrylic
Label Attachment Style
Self-Laminating
Adhesive Type
Permanent
Minimum Service Temperature
-40 Degrees F
Label Color
Red
Minimum Wire Gauge
10 AWG
Number of Labels Included
250
Recommended Ribbon
M61-R4310, M71-R4300, R4310
Material Series
B-427
Maximum Service Temperature
158 Degrees F
Indoor/Outdoor Usage
Outdoor
Compatible Mfr Part Number
M61-R4310, M71-R4300

Description

Precut Label Roll, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Label Material Vinyl, Label Color Red, Label Finish Matte, Label Height 1 1/2 in, Label Width 1 in, Number of Labels Included 250, Compatible Mfr Part Number M61-R4310, M71-R4300, Compatible Grainger Part Number 4VT56, 52HJ94, 5EAW1, Recommended Ribbon M61-R4310, M71-R4300, R4310, Printer Series Compatibility BMP61, BMP71, Maximum Wire Diameter 0.32 in, Minimum Wire Diameter 0.16 in

Ratings & reviews