Brady
Label, 1/2 in W, Outdoor, White
Mfr # M6C-500-439
Zoro # G508434915
product price: $89.35
/ea
Free Shipping & Returns
$89.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Width 1/2 in
- Material Properties Aggressive Adhesive, Harsh Environment
- Resistance Properties Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Group Lockout Box, Red, 6"H, Steel (45MZ98)
- DEFENDER SAFETY SLIPGUARD AntiSlip Floor Tape 60 Grit Black 2x 15' (SGT-BF-13)
- HEXARMOR Chainsaw Chaps, Gray, SuperFabric(R), Size M, 22 1/2 in Length (9919-M (8))
- DANNER Chelsea Boot, EE, 12, Brown, PR (15484-12EE)
- BRADY Label, 1 1/2 in W, Clear; White (M6C-106-427)
- BRADY Label, 2 in W, Outdoor, Green (M7C-2000-595-GN)
- BRADY Label, Color White, 1/4" W, 1/4" H (M7-25-423)
- BRADY Label, 1 in W, Outdoor, Red (M7C-1000-595-RD)
- BRADY Label, 1 1/2 in W, White (M6-30-422)
- BRADY Label, 2 in W, Outdoor, Orange (M7C-2000-595-OR)
- BRADY Label, Vinyl, Color White, 1" W (M6C-1000-595-WT)
- Brady Safety Labels