Shop All Label Maker Ribbons
Brady
Label, 1/2 in W, White
Mfr # M6-61-483
Zoro # G208434932
$33.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Label Thickness 0.004 in
- Adhesive Properties Permanent Based Based
- Adhesive Material Rubber Based
- Label Media Format Die-cut
Product Information
- Brand Brady
- MFR # M6-61-483
- Zoro # G208434932
- UPC # 888434598115
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Label Height | 2 in |
Roll Width | 1/2 in |
Label Width | 1/2 in |
Details
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color White, Label Finish Gloss, Label Height 2 in, Label Material Polyester, Label Width 1/2 in, Labels per Roll 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL Black Electrically Conductive Runner 5/32" Thick, PVC Surface With Nitrile Infused Sponge (785.532X3X10DPBK)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Yellow (E2QSW02A000)
- DEFLECTO Reflector, Triangle, Slow Moving Vehicle, High Impact ABS Material, 14 in L x 16 in W, Orange/Red (70-0110-50)
- MUCK BOOT CO Men's Outscape Lace Up Shoe (OSLM000 M 120)
- BRADY Printer Ribbon, 2 in W, 150 ft L, White (M7-R4400-WT)
- BRADY 4-21/64" x 984 ft. Black Thermal Transfer Printer Ribbon (R6107)
- BRADY Label, 1 in W, Outdoor, Purple (M7C-1000-595-PL)
- BRADY Label, Vinyl, Color White, 1" W (M6C-1000-595-WT)
- BRADY Printer Ribbon, 2.36 in W, 984 ft L (SSR4302)
- BRADY Label, 1 in W, Outdoor, Clear (M7C-1000-595-CL)
- BRADY Label, Vinyl, Color Yellow, 1" W (M6C-1000-595-YL)
- Brady Safety Labels