Shop All Label Maker Ribbons
Brady
Label, 2 in W, Outdoor, Clear
Mfr # M7C-2000-595-CL
Zoro # G508434731
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71, M710
- Color Clear
- Width 2 in
- Label Material Vinyl
- Material Series B-595
Product Information
- Brand Brady
- MFR # M7C-2000-595-CL
- Zoro # G508434731
- UPC # 888434588819
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Width | 2 in |
Roll Length | 50 ft |
Details
Description
Label, Adhesive Properties Permanent, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Clear, Label Finish Gloss, Label Material Vinyl, Material Properties Aggressive Adhesive, Harsh Environment, Outdoor Durable, Printer Series Compatibility BMP71, M710, Recommended Ribbon M7-R6000, Roll Length 50 ft, Width 2 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-595
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Ballistic Safety Glasses, Clear Anti-Fog, Scratch-Resistant (DAGR-AFHI)
- BOLLE SAFETY Safety Glasses, Blue Polycarbonate Lens, Anti-Fog ; Anti-Static ; Anti-Scratch (40304)
- MAGID DROC 13Gauge Hyperon Polyurethane Palm Coated Work Gloves Cut Level A5 (GPD591-5)
- MAPA Clean Process Gloves, XL, 6 mil, PK100 (984 CP)
- BRADY Label, 1 in W, Outdoor, Red (M7C-1000-595-RD)
- BRADY Label, 3/8 in W, Indoor, White (M6C-375-498)
- BRADY Label, 1 1/2 in W, Clear; White (M6C-106-427)
- BRADY Ribbon Cartridge, 8-3/4" W, 200 ft. L, Black/Blue/Red/Yellow (13532)
- BRADY Label, 2 in W, Outdoor, Black (M7C-2000-595-BK)
- BRADY Label, 1 51/64 in W, White (M7-169-593)
- BRADY Label, 1 13/64 in W, White (M6-168-593)
- Brady Safety Labels