This item is Discontinued.

Brady LABEL .50" X 50' PATCH PANELS, CUT TO SIZE (R6010), WHITE PTL-8-422

This item is Discontinued.

Brady

LABEL .50" X 50' PATCH PANELS, CUT TO SIZE (R6010), WHITE (Discontinued)

Mfr # PTL-8-422
Zoro # G0700963
UPC # 662820183297
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PTL-8-422
Zoro #
G0700963
UPC #
662820183297
Country of Origin
Unknown

Dimensions

Thickness (mm/cm/m)
0.102 mm
Roll Width (in/ft/yd)
0.5 in
Size - Length (m)
15.24 m
Roll Length (mm/cm/m)
15.24 m
Roll Length (in/ft/yd)
50 ft
Roll/Tape Size (mm/cm/m)
12.7 mm W x 15.24 m L
Ribbon Size (in/ft/yd)
50 ft L
Dimensions (Metric)
12.70 mm W x 15.24 m L
Label/Tape Size (in/ft/yd)
0.5 in W x 50 ft L
Roll Width (mm/cm/m)
12.7 mm
Thickness (in/ft/yd)
0.004 in
Size - Width (mm)
12.70 mm
Size
1/2"

Details

Material
Polyester
Maximum Service Temperature °F
212 °F
Shape
Continuous
Compatible Surface Types
High Surface Energy; Rough
Indoor or Outdoor Use
Outdoor Use
Adhesive Type
Permanent Acrylic
Recommended Ribbon
M61-R6010; M71-R6000; R6010
Printer Compatibility (Print)
M611; BMP61; BMP71
Print Technology
Thermal Transfer
Printer and Label Applications
Circuit Board; General Identification; Inspection Repair; Rating & Name Plates
Maximum Service Temperature °C
100 °C
Primary Noun, Basic Function
Label
Adhesive (Y/N)
Yes
Finish
Gloss
Suggested Ribbon Series
R4400; R6000 Halogen Free; R6200
For Use with Printer
BMP®61 Labeling System; BMP®71 Label Printer (with adapter); BradyPrinter™ M611; TLS 2200® Thermal Labeling System; TLS-PC LINK™ Thermal Labeling System
Minimum Service Temperature °C
-40 °C
Ribbon Series
R6010
Bulk Part
Not a Bulk Part
Color
White
Resistance Properties
Chemical-Resistant; Corrosion-Resistant; Humidity-Resistant; UV-Resistant; Weather-Resistant
Applications
Barcode Labeling; Circuit Board Labeling; Component and Equipment Labeling; Data and Telecommunications Labeling; General Identification; Inventory and Inspection Labeling
Minimum Service Temperature °F
-40 °F
Label/Media Format
Roll
Printer Compatibility
M611; BMP61; BMP71; TLS-PC LINK
Max. Lines of Text
5
Type
Labels

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.